Zoro Homepage

123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # WA093214G

  • Zoro # G9837082


product price: $875.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA093214G
Zoro #
G9837082
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
68 in
Ladder Height
10 ft 3 in
Caster Diameter
4 in
Base Length
68 in
Base Width
32 in
Reach Height - Maximum
14 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Includes
Weight Activated Lockstep, 14 in Deep Top Step, Ladder Instructions, and (2) 4 in Rigid Casters
Rear Exit
No
Handrails Included
Yes
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Weight
186 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.