Zoro Homepage

123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # WA093214R

  • Zoro # G9838333


product price: $823.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA093214R
Zoro #
G9838333
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Step Depth
7 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
68 in
Ladder Height
10 ft 3 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
14 ft
Base Length
68 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Ladder Tread
Abrasive Mat
Climbing Angle
59 ?
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Rear Exit
No
Color
Gray
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Folding
Not Foldable
Tread Type
Antislip
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Weight
175 lb
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.