Zoro Homepage

123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # WA093221R

  • Zoro # G5207076


product price: $907.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA093221R
Zoro #
G5207076
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
75 in
Step Width
24 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Depth
7 in
Overall Depth
75 in
Base Length
75 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
14 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Handrails Included
Yes
Ladder Tread
Abrasive Mat
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Finish
Powder Coated
Weight
186 lb
Assembly
Unassembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Tread Type
Antislip

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.