Zoro Homepage

123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity

  • Mfr # ML093214P

  • Zoro # G5205789


product price: $1,010.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML093214P
Zoro #
G5205789
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
32 in
Base Length
68 in
Base Width
32 in
Reach Height - Maximum
14 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Perforated
Load Capacity
800 lb
Material
Steel
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Rear Exit
No
Climbing Angle
59 ?
Finish
Powder Coated
Load Capacity - Maximum
800 lb
Ladder Type
Rolling Ladder
Tread Type
Perforated
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Weight
217 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.