Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in H Steel Rolling Ladder, 9 Steps

  • Mfr # PL093228P

  • Zoro # G516147715


product price: $2,198.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
132 in
Step Width
24 in
Color
Gray, Yellow
Handrail Height
42 in
Overall Depth
99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL093228P
Zoro #
G516147715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
132 in
Step Width
24 in
Handrail Height
42 in
Overall Depth
99 in
Platform Height
90 in
Platform Depth
28 in
Platform Width
24 in
Step Depth
28 in
Reach Height - Maximum
150 in
Caster Diameter
4 in
Base Length
99 in
Vertical Clearance Height
90 in
Base Width
35 in
Overall Width
32 in

Details

Color
Gray, Yellow
Standards
Cal-OSHA Compliant
Number of Steps
9
Series
ProLine
Material
Steel
Climbing Angle
50 Degrees
Item
Rolling Ladder
Ladder Type
Rolling Ladder
Load Capacity - Maximum
1,000 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Assembled
Locking Mechanism
Weight-Actuated Step Lock
Exit Direction
Rear
Tread Type
Perforated
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Weight
368 lb

Description

Material Steel, Platform Height 90 in, Handrail Height 42 in, Overall Height 132 in, Number of Steps 9, Platform Depth 28 in, Platform Width 24 in, Climbing Angle 50 Degrees , Step Depth 28 in, Step Width 24 in, Color Gray, Yellow, Standards Cal-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.