Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 133" H Steel Safety Rolling Ladder, 10 Steps, 450 lb. Load Capacity WA103228P

133" H Steel Safety Rolling Ladder, 10 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA103228P
  • Zoro # G9836653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA103228P
Zoro #
G9836653
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
100 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
88 in
Overall Width
32 in
Handrail Height
30 in
Step Width
24 in
Step Depth
7 in
Ladder Height
11 ft 1 in
Base Length
88"
Base Width
32"

Details

Item
Safety Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Color
Gray
Includes
Handrail Brackets, 28 in Deep Top Step, Ladder Instructions, Ladder Parts, Hardware
Ladder Tread
Perforated
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Assembled/Unassembled
Unassembled
Climbing Angle
59 Degrees
Standards
OSHA and ANSI

Description

Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.