133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity

  • Mfr # ALWB1030G

  • Zoro # G9846401


product price:  $1,294.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB1030G
Zoro #
G9846401
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
36 in
Base Depth
78 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
36 in
Manufacturers Warranty Length
1 yr
Overall Depth
78 in
Ladder Height
11 ft 1 in
Caster Diameter
10 in
Base Width
36 in
Reach Height - Maximum
14.9 ft
Base Length
78 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
10
Load Capacity
300 lb
Step Tread
Serrated
Material
Aluminum
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Aluminum Mill
Ladder Actuation
None
Rear Exit
No
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Color
Natural
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Assembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid
Weight
100 lb
Handrail Type
Double Handrails
Ladder Type
Wheelbarrow Ladder
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Folding
Not Foldable
Tread Type
Serrated

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 78 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.