Zoro Homepage

133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # NAV-10RF

  • Zoro # G9878346


product price: $1,145.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV-10RF
Zoro #
G9878346
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
133 in
Bottom Width
26 in
Base Depth
69 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
24 in
Overall Depth
69 in
Ladder Height
11 ft 1 in
Base Width
26 in
Base Length
69 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Includes
45 Degrees Beveled Edge
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Tread
Abrasive Mat
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Series
Navigator
Folding
Foldable
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Tread Type
Antislip
Handrail Type
Double Handrails
Ladder Type
All Direction Ladder
Casters Included
(6) Rigid
Weight
256 lb
Assembly
Unassembled
Load Capacity - Maximum
450 lb

Description

All Direction Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 69 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.