133 in H Steel Folding Rolling Ladder, 10 Steps, 350 lb Load Capacity

  • Mfr # FAWL-10-P

  • Zoro # G7298061


product price: $610.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAWL-10-P
Zoro #
G7298061
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
133 in
Bottom Width
30 in
Base Depth
76 in
Step Width
16 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
30 in
Overall Depth
76 in
Ladder Height
11 ft 1 in
Reach Height - Maximum
14.9 ft
Base Length
76 in
Caster Diameter
10 in
Base Width
30 in

Details

Item - Rolling Ladder
Folding Rolling Ladder
Item
Folding Rolling Ladder
Number of Steps
10
Step Tread
Perforated
Load Capacity
350 lb
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Climbing Angle
59 ?
Ladder Actuation
None
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Includes
(2) 10 in dia Rubber Wheels, (2) Rubber Tips
Series
Fawl
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Foldable
Tread Type
Perforated
Casters Included
(2) Rigid
Weight
248 lb
Locking Mechanism
No Locking Mechanism
Assembly
Unassembled
Load Capacity - Maximum
350 lb

Description

Folding Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 76 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.