Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # SW1032P

  • Zoro # G7325930


product price: $813.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1032P
Zoro #
G7325930
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
98 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
90 in
Ladder Height
11 ft 1 in
Caster Diameter
4 in
Base Length
90 in
Base Width
32 in
Reach Height - Maximum
14.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Climbing Angle
50 ?
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Color
Gray
Ladder Tread
Perforated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Tread Type
Perforated
Folding
Not Foldable
Weight
300 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 98 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.