Zoro Homepage

133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # WA103221GSU

  • Zoro # G5206960


product price: $1,188.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA103221GSU
Zoro #
G5206960
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
81 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
81 in
Base Length
81 in
Reach Height - Maximum
14.9 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Ladder Tread
Serrated
Color
Gray
Assembled/Unassembled
Assembled
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Weight
204 lb
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Assembled
Handrail Type
Double Handrails
Folding
Not Foldable
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.