Zoro Homepage

133 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity

  • Mfr # ML103214G

  • Zoro # G5205770


product price: $1,430.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML103214G
Zoro #
G5205770
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
74 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Overall Depth
32 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
14.9 ft
Base Length
74 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
800 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Color
Gray
Handrails Included
Yes
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Weight
217 lb
Assembly
Unassembled
Handrail Type
Double Handrails
Tread Type
Serrated
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 74 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.