Zoro Homepage

133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # WA103221G

  • Zoro # G2126778


product price: $966.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA103221G
Zoro #
G2126778
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
81 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
81 in
Ladder Height
11 ft 1 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in
Base Width
32 in
Base Length
81 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Rear Exit
No
Assembled/Unassembled
Unassembled
Standards
ANSI A14.7, OSHA Compliant
Handrails Included
Yes
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Ladder Tread
Serrated
Tread Type
Serrated
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Weight
204 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI A14.7, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.