133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity

  • Mfr # FAWL-10-G
  • Zoro # G9869124
product price: 
$
820.99
/ea
Additional $655.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
8.3 ft
Number of Steps
10
Platform Depth
14 in
Platform Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAWL-10-G
Zoro #
G9869124
UPC #
-
Country of Origin
United States
Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
10
Load Capacity
350 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Climbing Angle
59 Degrees
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Tread
Serrated
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Includes
Unassembled ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Locking Mechanism
No Locking Mechanism
Folding
Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Ladder Type
Wheelbarrow Ladder
Tread Type
Serrated
Casters Included
(2) Rigid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Platform Height
8.3 ft
Platform Depth
14 in
Platform Width
16 in
Overall Height
133 in
Bottom Width
30 in
Base Depth
76 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Depth
76 in
Ladder Height
11 ft 1 in
Reach Height - Maximum
14.9 ft
Base Width
30 in
Base Length
76 in
Caster Diameter
10 in

Description

Wheelbarrow Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Unassembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 76 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews