Shop BALLYMORE
Additional $765.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13.5 ft H Aluminum, Steel Hybrid Ladder, 12 Steps
- Mfr # HY-LA-123212P-F
- Zoro # G211086517
product price:Â
$
1,352.99
/ea
Key Features
Platform Height
10.2 ft
Number of Steps
12
Platform Depth
12 in
Platform Width
24 in
Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY-LA-123212P-F
- Zoro #
- G211086517
- UPC #
- -
- Country of Origin
- United States
- Item
- Hybrid Ladder
- Number of Steps
- 12
- Material
- Aluminum, Steel
- Climbing Angle
- 56 Degrees
- Standards
- ANSI, OSHA Compliant
- Color
- Gray, Silver
- Handrail Type
- Double Handrails
- Load Capacity - Maximum
- 450 lb
- Weight
- 284 lb
- Assembly
- Unassembled
- Ladder Type
- All Direction Ladder
- Casters Included
- (4) Swivel
- Tread Type
- Perforated
- Includes Handrails
- Handrails Included
- Locking Mechanism
- Spring-Loaded Casters
- Folding
- Foldable
- Shell Material
- Aluminum, Steel
- Wire Color
- Gray, Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Platform Height
- 10.2 ft
- Platform Depth
- 12 in
- Platform Width
- 24 in
- Overall Height
- 13.5 ft
- Step Depth
- 7 in
- Overall Depth
- 90 in
- Step Width
- 24 in
- Handrail Height
- 3.3 ft
- Vertical Clearance Height
- 10.2 ft
- Base Width
- 34.5 in
- Base Length
- 92.5 in
- Caster Diameter
- 4 in
- Reach Height - Maximum
- 16.6 ft
Description
Foldable Hybrid Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.