Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 135" H Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity CAL-WA-093221G

135" H Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # CAL-WA-093221G
  • Zoro # G2126717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL-WA-093221G
Zoro #
G2126717
UPC #
-
Country of Origin
China

Dimensions

Platform Height
90 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
135 in
Bottom Width
32 in
Base Depth
75 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
42 in
Ladder Height
11 ft 3 in
Base Length
75"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Serrated
Standards
CAL-OSHA/ANSI A14.7
Climbing Angle
59 Degrees
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Ladder Actuation
Spring-Loaded Casters
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Unassembled

Description

Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 135 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards CAL-OSHA/ANSI A14.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.