142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity

  • Mfr # CL-10-42-P

  • Zoro # G9899915


product price:  $3,699.00
/ea
Additional $915.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
100 in
Number of Steps
10
Supported / Unsupported
Unsupported
Platform Depth
42 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-10-42-P
Zoro #
G9899915
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
42 in
Platform Width
24 in
Overall Height
142 in
Bottom Width
32 in
Base Depth
71 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Width
32"
Overall Depth
71 in
Vertical Clearance Height
8.1 ft
Caster Diameter
5 in
Base Width
32 in
Reach Height - Maximum
14.9 ft
Base Length
71 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
10
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Handrails Included
Yes
Standards
ANSI 14.7
Climbing Angle
59 Degrees
Finish
Powder Coated
Ladder Actuation
Locking Casters
Ladder Tread
Perforated
Color
Gray
Assembled/Unassembled
Unassembled
Folding
Not Foldable
Weight
782 lb
Tread Type
Perforated
Locking Mechanism
Locking Casters
Handrail Type
Double Handrails
Assembly
Unassembled
Load Capacity - Maximum
300 lb
Ladder Type
Cantilever Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Support Type
Counterweighted

Description

Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 42 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 71 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.