Zoro Homepage

143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 113214XSU

  • Zoro # G9846891


product price: $727.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113214XSU
Zoro #
G9846891
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
143 in
Bottom Width
32 in
Base Depth
80 in
Step Width
24 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Depth
7 in
Overall Depth
80 in
Ladder Height
11 ft 11 in
Base Length
80 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
15.7 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Standards
ANSI, OSHA Compliant
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Ladder Tread
Expanded Metal
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Series
Series M-2000
Weight
305 lb
Folding
Not Foldable
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.9 ft, Number of Steps 11, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.