Zoro Homepage

143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # SW1132P

  • Zoro # G9839453


product price: $992.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1132P
Zoro #
G9839453
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
143 in
Bottom Width
32 in
Base Depth
101 in
Step Width
24 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
98 in
Ladder Height
11 ft 11 in
Reach Height - Maximum
15.7 ft
Base Length
98 in
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 ?
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Assembly
Unassembled
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Weight
310 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.9 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.