143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # WA113214PSU

  • Zoro # G5206787


product price: $1,042.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA113214PSU
Zoro #
G5206787
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
143 in
Bottom Width
32 in
Base Depth
80 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
80 in
Reach Height - Maximum
15.7 ft
Caster Diameter
4 in
Base Length
80 in
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Color
Gray
Rear Exit
No
Finish
Powder Coated
Ladder Tread
Perforated
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Weight
205 lb
Includes Handrails
Handrails Included
Tread Type
Perforated
Ladder Type
Rolling Ladder
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.9 ft, Number of Steps 11, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.