Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # WA113214XSU

  • Zoro # G5206741


product price: $999.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA113214XSU
Zoro #
G5206741
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
143 in
Bottom Width
32 in
Base Depth
80 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Overall Depth
80 in
Reach Height - Maximum
15.7 ft
Base Width
32 in
Caster Diameter
4 in
Base Length
80 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Assembled
Ladder Tread
Expanded Metal
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Color
Gray
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Weight
205 lb
Tread Type
Expanded Metal
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.9 ft, Number of Steps 11, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.