Zoro Homepage
This item is Discontinued.
Ballymore 15 Step Extra Heavy Duty Steel Rolling Safety Ladder - Perforated Tread - ML154021P

15 Step Extra Heavy Duty Steel Rolling Safety Ladder - Perforated Tread - (Discontinued)

  • Mfr # ML154021P
  • Zoro # G705660247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML154021P
Zoro #
G705660247
UPC #
-
Country of Origin
United States

Description

This extra heavy duty ladder features 600 lb. Capacity, 21"d top step and a weight actuated lockstep. The base frame and rear vertical are made with rugged 2" x 1" rectangular tubing for added strength and stability. The 24"w steps have perforated tread. High quality wheels are non-marking with roller bearings and dust cover. Rear corner bumpers are standard. Exceeds osha and ansi standards. Gray powdercoat finish. 40"wx113"d base dimensions. 24"wx21"dx150"h top step dimensions. note: cal-osha kit model b190009 must be ordered at time of purchase if shipping to the state of california in order to be osha compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.