152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity

  • Mfr # CL-11-35-P

  • Zoro # G9899881


product price: $3,908.99
/ea
Additional $1,105.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
110 in
Number of Steps
11
Supported / Unsupported
Unsupported
Platform Depth
35 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-11-35-P
Zoro #
G9899881
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
35 in
Platform Width
24 in
Overall Height
152 in
Bottom Width
32 in
Base Depth
77 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Width
32"
Overall Depth
77 in
Base Length
77 in
Reach Height - Maximum
15.7 ft
Vertical Clearance Height
8.9 ft
Base Width
32 in
Caster Diameter
5 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
11
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Standards
ANSI 14.7
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Actuation
Locking Casters
Support Type
Counterweighted
Ladder Type
Cantilever Ladder
Assembly
Unassembled
Tread Type
Perforated
Locking Mechanism
Locking Casters
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Weight
633 lb

Description

Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 35 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 77 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.