Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

152 in H Steel Rolling Ladder, 11 Steps

  • Mfr # PL113228P

  • Zoro # G216147688


product price: $2,515.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
152 in
Overall Depth
116 in
Number of Steps
11
Color
Gray, Yellow
Standards
Cal-OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL113228P
Zoro #
G216147688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
152 in
Overall Depth
116 in
Step Width
24 in
Platform Depth
28 in
Step Depth
28 in
Platform Height
110 in
Handrail Height
42 in
Platform Width
24 in
Base Length
116 in
Caster Diameter
4 in
Vertical Clearance Height
110 in
Base Width
37 in
Reach Height - Maximum
170 in
Overall Width
32 in

Details

Number of Steps
11
Item
Rolling Ladder
Color
Gray, Yellow
Standards
Cal-OSHA Compliant
Series
ProLine
Material
Steel
Climbing Angle
50 Degrees
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Tread Type
Perforated
Exit Direction
Rear
Load Capacity - Maximum
1,000 lb
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Weight
417 lb
Locking Mechanism
Weight-Actuated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included

Description

Material Steel, Platform Height 110 in, Handrail Height 42 in, Overall Height 152 in, Number of Steps 11, Platform Depth 28 in, Platform Width 24 in, Climbing Angle 50 Degrees , Step Depth 28 in, Step Width 24 in, Color Gray, Yellow, Standards Cal-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.