Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 153" H Steel Safety Rolling Ladder, 12 Steps, 450 lb. Load Capacity WA123221G

153" H Steel Safety Rolling Ladder, 12 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA123221G
  • Zoro # G9849183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA123221G
Zoro #
G9849183
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
120 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
94 in
Step Depth
7 in
Handrail Height
30 in
Step Width
24 in
Overall Width
32 in
Ladder Height
12 ft 9 in
Base Length
94"
Base Width
32"

Details

Item
Safety Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 Degrees
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Serrated
Color
Gray
Assembled/Unassembled
Unassembled
Standards
OSHA and ANSI

Description

Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 94 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.