Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # WA-AD-123214P

  • Zoro # G6604847


product price: $1,123.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Platform Height
120 in
Number of Steps
12
Platform Depth
14 in
Platform Width
24 in
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-AD-123214P
Zoro #
G6604847
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
87 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Overall Depth
87 in
Ladder Height
12 ft 9 in
Caster Diameter
4 in
Base Length
87 in
Reach Height - Maximum
16.6 ft
Base Width
32 in

Details

Item
Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Ladder Actuation
Step Lock
Standards
ANSI, OSHA Compliant
Color
Gray
Climbing Angle
59 ?
Includes
Hardware, Ladder Instructions, Ladder Parts
Handrails Included
Yes
Finish
Powder Coated
Series
Series M-2000
Folding
Not Foldable
Casters Included
(6) Swivel
Ladder Type
All Direction Ladder
Tread Type
Perforated
Weight
341 lb
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Assembly
Unassembled

Description

Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 87 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Hardware, Ladder Instructions, Ladder Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.