Zoro Homepage

153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # WA123228RSU

  • Zoro # G5206489


product price: $1,149.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA123228RSU
Zoro #
G5206489
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
101 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
32 in
Base Width
32 in
Reach Height - Maximum
16.6 ft
Base Length
101 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Tread
Abrasive Mat
Finish
Powder Coated
Assembled/Unassembled
Assembled
Tread Type
Antislip
Folding
Not Foldable
Assembly
Assembled
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Weight
242 lb
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.