Zoro Homepage

153 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity

  • Mfr # ML123214G

  • Zoro # G5205737


product price: $1,487.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML123214G
Zoro #
G5205737
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
87 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
32 in
Base Length
87 in
Caster Diameter
4 in
Reach Height - Maximum
16.6 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
800 lb
Material
Steel
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Color
Gray
Rear Exit
No
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Weight
271 lb
Folding
Not Foldable
Assembly
Unassembled
Tread Type
Serrated
Locking Mechanism
Weight-Actuated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 87 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.