153 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 123221R

  • Zoro # G9839986


product price: $1,109.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123221R
Zoro #
G9839986
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
94 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
94 in
Ladder Height
12 ft 9 in
Base Length
94 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
16.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Stock Picking Rolling Ladder
Number of Steps
12
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Tread
Abrasive Mat
Handrails Included
Yes
Series
Series M-2000
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
341 lb
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Tread Type
Antislip
Handrail Type
Double Handrails
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 94 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.