162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity

  • Mfr # CL-12-28-P

  • Zoro # G9899854


product price: $3,667.99
/ea
Additional $1,430.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
120 in
Number of Steps
12
Supported / Unsupported
Unsupported
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-12-28-P
Zoro #
G9899854
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
84 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
32"
Overall Depth
84 in
Base Width
32 in
Base Length
84 in
Vertical Clearance Height
9.8 ft
Caster Diameter
5 in
Reach Height - Maximum
16.6 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
12
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Climbing Angle
59 ?
Ladder Tread
Perforated
Finish
Powder Coated
Standards
ANSI 14.7
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Actuation
Locking Casters
Color
Gray
Assembly
Unassembled
Locking Mechanism
Locking Casters
Weight
537 lb
Includes Handrails
Handrails Included
Support Type
Counterweighted
Ladder Type
Cantilever Ladder
Load Capacity - Maximum
300 lb
Tread Type
Perforated
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel

Description

Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 84 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.