Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # WA134021G

  • Zoro # G5206455


product price: $1,430.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA134021G
Zoro #
G5206455
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
175 in
Bottom Width
40 in
Base Depth
101 in
Overall Width
40 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Depth
101 in
Reach Height - Maximum
15.8 ft
Base Length
101 in
Caster Diameter
4 in
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
59 ?
Ladder Tread
Serrated
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Rear Exit
No
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Serrated
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Weight
261 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Unassembled
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.6 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 101 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.