Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # WA134021R

  • Zoro # G5206437


product price: $1,198.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA134021R
Zoro #
G5206437
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
175 in
Bottom Width
40 in
Base Depth
101 in
Step Width
24 in
Overall Width
40 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Overall Depth
101 in
Base Length
101 in
Base Width
40 in
Caster Diameter
4 in
Reach Height - Maximum
15.8 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Ladder Tread
Abrasive Mat
Color
Gray
Rear Exit
No
Assembled/Unassembled
Unassembled
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Weight
261 lb
Tread Type
Antislip
Ladder Type
Rolling Ladder
Assembly
Unassembled
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.6 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 101 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.