Zoro Homepage

175 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # WA134021X

  • Zoro # G5206428


product price: $1,261.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA134021X
Zoro #
G5206428
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
175 in
Bottom Width
40 in
Base Depth
101 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Width
40 in
Handrail Height
3.5 ft
Overall Depth
101 in
Reach Height - Maximum
15.8 ft
Base Length
101 in
Caster Diameter
4 in
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
13
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Color
Gray
Ladder Tread
Expanded Metal
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Weight
261 lb
Folding
Not Foldable
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.6 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 101 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.