180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity

  • Mfr # TT-1115

  • Zoro # G0190787


product price: $11,041.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
136 in to 188 in
Number of Steps
11
Supported / Unsupported
Unsupported
Platform Depth
48 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-1115
Zoro #
G0190787
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
136 in to 188 in
Platform Depth
48 in
Platform Width
24 in
Overall Height
180 in
Bottom Width
66 in
Base Depth
60 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
4.8 in
Step Width
24 in
Base Width
28 in
Platform Height - Maximum
15.7 ft
Overall Height - Maximum
15 ft
Height Adjustability
Adjustable Height
Base Length
60 in
Platform Height - Minimum
11 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
11
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Color
Gray
Handrails Included
Yes
Climbing Angle
59 ?
Standards
ANSI 14.7
Exit Direction
Forward
Folding
Not Foldable
Number of Handrails
2
Assembly
Unassembled
Number of Access Sides
1
Locking Mechanism
Locking Casters
Weight
1,625 lb
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Tread Type
Serrated
Mobility
Rolling

Description

Material Steel, Platform Height 136 in to 188 in, Load Capacity 300 lb, Base Depth 60 in, Bottom Width 66 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 180 in, Handrail Height 3.5 ft, Number of Legs Not Applicable, Number of Steps 11, Step Width 24 in, Step Depth 4.8 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr, Handrails Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.