182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity

  • Mfr # CL-14-14-P

  • Zoro # G9899784


product price: $3,855.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
140 in
Number of Steps
14
Supported / Unsupported
Unsupported
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-14-14-P
Zoro #
G9899784
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
40 in
Base Depth
96 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
40"
Overall Depth
96 in
Caster Diameter
5 in
Base Width
40 in
Base Length
96 in
Vertical Clearance Height
11.4 ft
Reach Height - Maximum
18.3 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
14
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Handrails Included
Yes
Standards
ANSI 14.7
Climbing Angle
59 ?
Ladder Tread
Perforated
Finish
Powder Coated
Color
Gray
Ladder Actuation
Locking Casters
Assembled/Unassembled
Unassembled
Weight
475 lb
Tread Type
Perforated
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Locking Mechanism
Locking Casters
Support Type
Counterweighted
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
300 lb
Ladder Type
Cantilever Ladder

Description

Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 96 in, Overall Width 40 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.