Zoro Homepage

19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 218X

  • Zoro # G5196292


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
19 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218X
Zoro #
G5196292
UPC #
-
Country of Origin
China

Dimensions

Platform Height
19 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
19 in
Bottom Width
20 in
Base Depth
19 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Width
20 in
Step Depth
7 in
Top Step Depth
19 in
Overall Depth
19 in
Ladder Height
1 ft 7 in
Standing Height - Maximum
1.6 ft
Caster Diameter
2 in
Reach Height - Maximum
8.2 ft
Base Width
20 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Handrails Included
No
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Ladder Tread
Expanded Metal
Finish
Powder Coated
Rear Exit
No
Climbing Angle
59 ?
Ladder Actuation
None
Load Capacity - Maximum
450 lb
Weight
22 lb
Assembly
Unassembled
Tread Type
Expanded Metal
Shape
Rectangle
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool
Casters Included
(4) Swivel
Base Spread
20 in
Locking Mechanism
Spring-Loaded Casters

Description

Number of Steps 2, Overall Height 1.6 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 19 in, Bottom Width 20 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Expanded Metal, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.