192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity

  • Mfr # CL-15-14-P

  • Zoro # G9899741


product price: $4,011.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
150 in
Number of Steps
15
Supported / Unsupported
Unsupported
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-15-14-P
Zoro #
G9899741
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
40 in
Base Depth
103 in
Handrail Height
3.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
40"
Overall Depth
103 in
Reach Height - Maximum
19.1 ft
Base Width
40 in
Caster Diameter
5 in
Base Length
103 in
Vertical Clearance Height
12.3 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
15
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Ladder Tread
Perforated
Color
Gray
Finish
Powder Coated
Standards
ANSI 14.7
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Actuation
Locking Casters
Climbing Angle
59 ?
Handrail Type
Double Handrails
Tread Type
Perforated
Assembly
Unassembled
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Locking Casters
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Weight
458 lb
Support Type
Counterweighted
Ladder Type
Cantilever Ladder

Description

Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 103 in, Overall Width 40 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.