Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

195 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # WA154021P

  • Zoro # G6604661


product price: $1,130.99
/ea
Additional $825.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA154021P
Zoro #
G6604661
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
195 in
Bottom Width
40 in
Base Depth
113 in
Handrail Height
3.5 ft
Overall Width
42 in
Step Depth
7 in
Step Width
24 in
Overall Depth
113 in
Ladder Height
16 ft 3 in
Base Length
113 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
ANSI A14.7, OSHA Compliant
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Perforated
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Color
Gray
Folding
Not Foldable
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Weight
321 lb
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16.3 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 113 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI A14.7, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.