195 in H Steel Rolling Ladder, Steel, 150"H, 15 Steps, 450 lb Load Capacity

  • Mfr # WA154021X

  • Zoro # G5206349


product price:  $1,489.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA154021X
Zoro #
G5206349
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
195 in
Bottom Width
40 in
Base Depth
113 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
40 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in

Details

Item
Rolling Ladder,Steel,150"H
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
59 Degrees
Rear Exit
No
Color
Gray
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Assembly
Unassembled
Includes Handrails
Handrails Included
Tread Type
Antislip
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16.3 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 113 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.