Zoro Homepage

2.5 ft H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # WLAR003246-D4

  • Zoro # G806904561


product price: $330.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR003246-D4
Zoro #
G806904561
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
2.5 ft
Bottom Width
29 in
Base Depth
31 in
Step Width
24 in
Top Step Depth
21 in
Overall Depth
31 in
Step Depth
24 in
Caster Diameter
2 in
Base Width
29 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
350 lb
Material
Aluminum
Ladder Actuation
Spring Loaded Casters
Assembled/Unassembled
Assembled
Color
Silver
Climbing Angle
56 Degrees
Handrails Included
No
Rear Exit
No
Includes Handrails
Handrails Not Included
Shape
Rectangle
Locking Mechanism
Spring-Loaded Casters
Product Type
Rolling Step Stool
Assembly
Assembled
Base Spread
31 in
Casters Included
(4) Swivel
Tread Type
Perforated
Load Capacity - Maximum
350 lb

Description

Number of Steps 3, Overall Height 2.5 ft, Material Aluminum, Load Capacity 350 lb, Top Step Depth 21 in, Bottom Width 29 in, Base Depth 31 in, Color Silver, Series Not Applicable, Closed Depth Not Applicable, Ladder Actuation Spring Loaded Casters, Step Tread Perforated, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.