Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 326PSU

  • Zoro # G7265657


product price: $245.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326PSU
Zoro #
G7265657
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
28 1/2 in
Bottom Width
30 in
Base Depth
25 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Step Depth
7 in
Overall Depth
25 in
Top Step Depth
10 in
Ladder Height
2 ft 4 1/2 in
Standing Height - Maximum
2.4 ft
Caster Diameter
2 in
Base Width
30 in
Reach Height - Maximum
7.5 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
No
Rear Exit
No
Color
Gray
Ladder Actuation
None
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool
Casters Included
(4) Swivel
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Shape
Rectangle
Locking Mechanism
Spring-Loaded Casters
Base Spread
30 in
Weight
36 lb
Assembly
Unassembled

Description

Number of Steps 3, Overall Height 2.4 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 25 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Ladder Instructions, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Perforated, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.