Zoro Homepage

28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 326RSU

  • Zoro # G7265702


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326RSU
Zoro #
G7265702
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
28 1/2 in
Bottom Width
30 in
Base Depth
25 in
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Top Step Depth
10 in
Overall Depth
25 in
Ladder Height
2 ft 4 1/2 in
Reach Height - Maximum
7.5 ft
Base Width
30 in
Standing Height - Maximum
2.4 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Finish
Powder Coated
Rear Exit
No
Color
Gray
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Handrails Included
No
Ladder Tread
Abrasive Mat
Ladder Actuation
None
Includes Handrails
Handrails Not Included
Locking Mechanism
Spring-Loaded Casters
Assembly
Unassembled
Base Spread
25 in
Product Type
Rolling Step Stool
Weight
36 lb
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb
Shape
Rectangle
Tread Type
Antislip

Description

Number of Steps 3, Overall Height 2.4 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 25 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Ladder Instructions, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Abrasive Mat, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.