Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 418X

  • Zoro # G7449364


product price: $252.89
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
38 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418X
Zoro #
G7449364
UPC #
-
Country of Origin
China

Dimensions

Platform Height
38 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
38 in
Bottom Width
20 in
Base Depth
31 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Step Depth
7 in
Overall Depth
31 in
Ladder Height
3 ft 2 in
Caster Diameter
4 in
Reach Height - Maximum
9.8 ft
Base Length
31 in
Base Width
20 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Actuation
None
Finish
Powder Coated
Rear Exit
No
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Handrails Included
No
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Ladder Tread
Expanded Metal
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Not Included
Tread Type
Expanded Metal
Weight
42 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 3.2 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.2 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.