Zoro Homepage

4.1 ft H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # H226TRX-AW

  • Zoro # G7299801


product price: $245.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
1.6 ft
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H226TRX-AW
Zoro #
G7299801
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
1.6 ft
Platform Depth
10 in
Platform Width
24 in
Overall Height
4.1 ft
Bottom Width
30 in
Base Depth
24 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
24 in
Ladder Height
1 ft 7 in
Caster Diameter
4 in
Reach Height - Maximum
8.1 ft
Base Width
30 in
Base Length
24 in

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.6 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.1 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 24 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.