Zoro Homepage

41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # LS2247

  • Zoro # G3983594


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
19 in
Number of Steps
2
Platform Depth
7 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2247
Zoro #
G3983594
UPC #
-
Country of Origin
China

Dimensions

Platform Height
19 in
Platform Depth
7 in
Platform Width
16 in
Overall Height
41 in
Bottom Width
24 in
Base Depth
17 in
Step Width
16 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
1.8 ft
Step Depth
7 in
Overall Depth
24 in
Closed Depth
10 in
Closed Height
3.4 ft
Ladder Height
3 ft 5 in
Base Length
17 in
Reach Height - Maximum
8.1 ft
Base Width
24 in
Caster Diameter
4 in

Details

Item
Folding Rolling Ladder
Item - Rolling Ladder
Folding Rolling Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
350 lb
Material
Steel
Handrails Included
Yes
Includes
4 Non-Marking Thermoplastic Rubber Wheels in, Rubber Tips
Climbing Angle
59 ?
Ladder Actuation
None
Assembled/Unassembled
Assembled
Rear Exit
Yes
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Color
Blue
Ladder Tread
Perforated
Series
Lock-n-Stock
Includes Handrails
Handrails Included
Assembly
Assembled
Ladder Type
Rolling Ladder
Weight
30 lb
Tread Type
Perforated
Locking Mechanism
No Locking Mechanism
Folding
Foldable
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb

Description

Folding Rolling Ladder, Material Steel, Platform Height 1.6 ft, Handrails Included Yes, Handrail Height 1.8 ft, Overall Height 3.4 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 7 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 17 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Blue, Standards ANSI, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.