Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 50-1/2" H Steel Folding Rolling Ladder, Steel, 30"H, 3 Steps, 350 lb. Load Capacity LS3247

50-1/2" H Steel Folding Rolling Ladder, Steel, 30"H, 3 Steps, 350 lb. Load Capacity (Discontinued)

  • Mfr # LS3247
  • Zoro # G4510147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3247
Zoro #
G4510147
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28-1/2"
Platform Depth
7"
Platform Width
16"
Overall Height
50-1/2"
Bottom Width
24"
Base Depth
23"
Manufacturers Warranty Length
1 year
Step Width
16"
Overall Width
24"
Step Depth
7"
Handrail Height
22"

Details

Item
Folding Rolling Ladder,Steel,30"H
Item - Rolling Ladder
Folding Rolling Ladder
Number of Steps
3
Load Capacity
350 lb.
Step Tread
Perforated
Material
Steel
Rear Exit
Yes
Ladder Tread
Perforated
Climbing Angle
59 Degrees
Assembled/Unassembled
Assembled
Finish
Powder Coated
Standards
ANSI A14.2
Ladder Actuation
None
Handrails Included
Yes
Includes
Rubber Tips, 4 Non-Marking Thermoplastic Rubber Wheels"
Color
Blue

Description

Folding Rolling Ladder,Steel,30 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.