Zoro Homepage

500 lb. Scissor Lift, Push-Around Drive, 5 ft. 10 in. Max Work Height

  • Mfr # MSL-10

  • Zoro # G6683180


product price: $10,219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Closed Height
5 ft 10 in
Max. Work Height
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL-10
Zoro #
G6683180
UPC #
-
Country of Origin
China

Dimensions

Closed Height
5 ft 10 in
Max. Work Height
16 ft
Caster Dia.
6 in
Overall Length
51 in
Stowed Height
70 in
Max. Platform Height
9 ft 10 in
Platform Width
24 in
Manufacturers Warranty Length
1 yr
Platform Depth
46 in
Overall Width
31 in
Handrail Height
3.5 ft
Overall Height
70"
Platform Height - Lowered
2.2 ft
Ground Clearance Height
2.3 in
Platform Height - Elevated
9.8 ft
Working Height - Maximum
16 ft
Platform Length
51 in
Platform Extension Length
118 in
Caster Diameter
6 in

Details

Item
Scissor Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Standards
ANSI
Outrigger Footprint L
No Outriggers
Ground Clearance
2 3/10 in
Platform Extension
118 in
Includes
12V DC Power with Mounted Charger Included
Casters
(2) Rigid, (2) Swivel
Batteries Included
Yes
Gross Vehicle Weight
787 lb
Outrigger Footprint W
No Outriggers
Material
Steel
Load Capacity - Maximum
500 lb
Mobility
Push-Around
Weight
1,200 lb
Casters Included
(2) Rigid, (2) Swivel
Operating Voltage
12V DC
Voltage
12V DC

Description

The Ballymore MSL-10 Mobile Personnel Scissor Lift is a battery-powered, push-around lift designed for safe and efficient elevated work.

Key Features:

  • Maximum load capacity: 500 lb
  • Maximum working height: 16 ft; platform height up to 9 ft 10 in
  • Durable steel construction with spacious 51 in x 24 in platform
  • 3.5 ft high handrails for enhanced user safety
  • Compact footprint (31 in wide x 51 in long) for maneuverability in tight spaces
  • No outriggers required for stability
  • Equipped with 6-inch casters (2 rigid, 2 swivel) for easy movement
  • Ground clearance: 2.3 in
  • Powered by 12V DC battery with mounted charger included
  • Gross vehicle weight: 787 lb
  • Ideal for indoor maintenance and personnel lifting tasks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.