Zoro Homepage

58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # A3SHG

  • Zoro # G7265501


product price: $423.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3SHG
Zoro #
G7265501
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
18 in
Overall Height
58 1/2 in
Bottom Width
20 in
Base Depth
25 in
Step Width
18 in
Overall Width
20 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Overall Depth
25 in
Ladder Height
4 ft 10 in
Caster Diameter
2 in
Base Width
20 in
Base Length
25 in
Reach Height - Maximum
7.5 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Rear Exit
No
Finish
Aluminum Mill
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Color
Natural
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Ladder Type
Rolling Ladder
Tread Type
Serrated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled
Casters Included
(4) Swivel
Weight
67 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 2.4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.9 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 18 in, Bottom Width 20 in, Base Depth 25 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.