Zoro Homepage

58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # H326P

  • Zoro # G7265745


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326P
Zoro #
G7265745
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
58 1/2 in
Bottom Width
30 in
Base Depth
25 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
30 in
Overall Depth
25 in
Ladder Height
4 ft 10 in
Base Length
25 in
Caster Diameter
2 in
Base Width
30 in
Reach Height - Maximum
7.5 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
None
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Color
Gray
Includes
(4) Compression Springs, (4) Rubber Tips, Hardware, Ladder Instructions, Ladder Parts
Climbing Angle
59 ?
Rear Exit
No
Ladder Tread
Perforated
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Assembly
Unassembled
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Weight
50 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 2.4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.9 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 25 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.