58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # H326TRX-AW

  • Zoro # G7324956


product price:  $271.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326TRX-AW
Zoro #
G7324956
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
58 1/2 in
Bottom Width
30 in
Base Depth
30 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Overall Depth
30 in
Ladder Height
4 ft 10 in
Reach Height - Maximum
9.8 ft
Caster Diameter
4 in
Base Length
30 in
Base Width
30 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Rear Exit
No
Color
Gray
Assembled/Unassembled
Assembled
Ladder Tread
Expanded Metal
Finish
Powder Coated
Includes
(2) Rigid Casters, (4) Rubber Tips, Ladder Instructions, Tilt n Roll
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Ladder Actuation
None
Handrails Included
Yes
Series
Tilt-n-Roll
Assembly
Unassembled
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Weight
50 lb
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.7 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 30 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.